Shop ZORO SELECT

Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1/8" Thick

  • Mfr # BULK-PS-UHMWB-15
  • Zoro # G7769579

product price: 
$
107.99
/ea
Additional $72.50 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
0.125 in
Plastic Width
48"
Plastic Length
48"
Plastic Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMWB-15
Zoro #
G7769579
UPC #
193005905996
Country of Origin
China
Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0.003" - +0")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Backing Type
Plain
Impact Strength
16.0 ft. - lbs./in.
Material
UHMW-PE
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Shape
Sheet
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Plastic Hardness
70D
Tensile Strength Rating
Poor
Water Absorption
0.0001
Grade
Standard
Plastic Density
0.034 lbs / cu. in.
Dielectric Strength
45 kV/mm
Shore Hardness
70 Shore D
Flexural Modulus
400 MPa
Product Form
Sheet
Rockwell Hardness
50 HRM
Minimum Temperature
-70 Degrees F
Weight
9.79 lb
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.003/-0.006 in
Elongation
200%
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Machinability
100%
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant

Dimensions

Plastic Thickness
0.125 in
Plastic Width
48"
Plastic Length
48"
Thickness
1/8"
Length
48"
Width
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.