Shop ZORO SELECT

White UHMW Polyethylene Plastic Sheet 24" L x 8" W x 1" Thick

  • Mfr # BULK-PS-UHMW-384
  • Zoro # G7852833

product price: 
$
77.15
/ea
Additional $35.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1 in
Plastic Width
8"
Plastic Length
24"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-384
Zoro #
G7852833
UPC #
193005911751
Country of Origin
China
Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Standards
FDA, UL 94 HB
Impact Strength
16.0 ft. - lbs./in.
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.016" - +0.024")
Material
UHMW-PE
Tensile Strength
4,400 psi
Backing Type
Plain
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Grade
Standard
Friction Coefficient
0.15
Plastic Clarity
Opaque
Shape
Sheet
Water Absorption
0.0001
Plastic Density
0.034 lbs / cu. in.
Plastic Hardness
70D
Tensile Strength Rating
Poor
Shore Hardness
70 Shore D
Wear Rate
Not Rated
Elongation
200%
Static-Resistant
Not Static-Resistant
Machinability
100%
Product Form
Sheet
Rockwell Hardness
50 HRM
Product Type
Plastic Sheet
Flexural Modulus
400 MPa
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Minimum Temperature
-70 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.049/-0.041 in
Metal Detectable
Not Metal Detectable
Weight
6.53 lb
UV-Resistant
Not UV-Resistant
Dielectric Strength
45 kV/mm

Dimensions

Plastic Thickness
1 in
Plastic Width
8"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Thickness
1"
Width
8"
Length Tolerance
(-1" - +1")
Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 8 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.