Black UHMW Polyethylene Plastic Sheet 48" L x 8" W x 1/4" Thick

  • Mfr # BULK-PS-UHMWB-23
  • Zoro # G7772193
product price: 
$
43.45
/ea

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
0.25 in
Plastic Width
8"
Plastic Length
48"
Plastic Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMWB-23
Zoro #
G7772193
UPC #
193005906054
Country of Origin
China
Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Backing Type
Plain
Tensile Strength
4,400 psi
Material
UHMW-PE
Thickness Tolerance
(-0.002" - +0")
Impact Strength
16.0 ft. - lbs./in.
Plastic Density
0.034 lbs / cu. in.
Shape
Sheet
Water Absorption
0.0001
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Grade
Standard
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Plastic Hardness
70D
Friction Rating
Very Slippery
Friction Coefficient
0.15
Weight
3.26 lb
Machinability
100%
Wear Rate
Not Rated
Product Form
Sheet
Rockwell Hardness
50 HRM
Shore Hardness
70 Shore D
Static-Resistant
Not Static-Resistant
Plastic Thickness Tolerance
+0.006/-0.008 in
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Maximum Temperature
180 Degrees F
Flexural Modulus
400 MPa
Minimum Temperature
-70 Degrees F
Elongation
200%
Dielectric Strength
45 kV/mm
Coefficient of Thermal Expansion
20 x 10^-5 K^-1

Dimensions

Plastic Thickness
0.25 in
Plastic Width
8"
Plastic Length
48"
Thickness
1/4"
Length
48"
Width
8"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 8 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews