This item is Discontinued.

Zoro Select Black UHMW Polyethylene Sheet Stock 24" L x 24" W x 1/2" Thick PS-UHMW-ESD-29

Black UHMW Polyethylene Sheet Stock 24" L x 24" W x 1/2" Thick (Discontinued)

  • Mfr # PS-UHMW-ESD-29
  • Zoro # G4377216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-UHMW-ESD-29
Zoro #
G4377216
UPC #
193005028756
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
24"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Max. Temp. (F)
180
Min. Temp. (F)
-20
Color
Black
Impact Strength
16.0 ft-lb/in
Material Type
Anti-Static
Tensile Strength
4,400 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Standards
UL 94 HB
Plastic Hardness Rating
Medium
Material
UHMW Polyethylene
Temperature Range
-20 Degrees to 180 Degrees F
Backing Type
Plain
Plastic Thickness Tolerance
+0.017/-0.013 in
Impact Strength Rating
Excellent
Maximum Temperature
180 Degrees F
Water Absorption Rating
Excellent
Plastic Hardness
60D
Friction Coefficient
0.15
Wear Factor
Excellent
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
UV Resistant
No
Minimum Temperature
-20 Degrees F
Grade
Antistatic
Machinability
Good
Plastic Density
0.036 lb/cu in
Corrosion and Chemical Resistance
Good
Shape
Sheets
Plastic Clarity
Opaque
Water Absorption
0.01 %

Description

Plastic Sheet, UHMW Polyethylene, Grade Antistatic, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.036 lb/cu in, Plastic Hardness 60D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.