Shop ZORO SELECT

Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 3/8" Thick

  • Mfr # PS-UHMW-ESD-231
  • Zoro # G9901446

product price: 
$
662.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
0.375 in
Plastic Width
48"
Plastic Length
96"
Plastic Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS-UHMW-ESD-231
Zoro #
G9901446
UPC #
-
Country of Origin
China
Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Black
Material Type
Antistatic
Tensile Strength
5,800 psi
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Material Color Family
Black
Operating Temp. Range
-22 Degrees to 180 Degrees F
Backing Type
No Backing
Standards
Not Rated
Material
UHMW Polyethylene
Elongation
280 %
Water Absorption
0.01 %
Plastic Thickness Tolerance
+/-10%
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Impact Strength
No Break
Machinability
100 %
UV Resistant
No
Water Absorption Rating
Excellent
Temperature Range
-22 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Plastic Hardness
60D
Tensile Strength Rating
Poor
Friction Coefficient
0.12
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Shape
Rectangle
Minimum Temperature
-22 Degrees F
Corrosion and Chemical Resistance
Good
Grade
Antistatic
Plastic Density
0.036 lb/cu in
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Product Type
Plastic Sheet
Weight
60.26 lb
Dielectric Strength
88 kV/mm
Product Form
Sheet
Shore Hardness
60 Shore D
Flexural Modulus
400 MPa
Rockwell Hardness
70 HRR
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Static-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated

Dimensions

Plastic Thickness
0.375 in
Plastic Width
48"
Plastic Length
96"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.375"
Length
96"
Width
48"
Nominal Size
48 in W x 96 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Antistatic, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.036 lb/cu in, Plastic Hardness 66D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.