Black UHMW Sheet Stock 10 ft. L x 48" W x 0.250" Thick

  • Mfr # PS-UHMW-RCY-7

  • Zoro # G2124696


product price:  $315.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW
Plastic Thickness
0.250"
Plastic Width
48"
Plastic Length
10 ft.
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-RCY-7
Zoro #
G2124696
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.250"
Plastic Width
48"
Plastic Length
10 ft.
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
48"
Length
10 ft.
Thickness
0.250"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
48 in W x 120 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Black
Material Type
Tivar Eco Recycled
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Tensile Strength
4,000 psi
Operating Temp. Range
-22 Degrees to 180 Degrees F
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Material Color Family
Black
Material
UHMW
Grade
Standard
Temperature Range
-22 Degrees to 180 Degrees F
Water Absorption
0.01 %
Plastic Hardness Rating
Medium
Plastic Hardness
67D
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.14
UV Resistant
No
Impact Strength
No Break
Machinability
100 %
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-10%
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Minimum Temperature
-22 Degrees F
Shape
Rectangle
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Plastic Density
0.033 lb/cu in
Standards
Not Rated
Backing Type
No Backing
Flexural Modulus
400 MPa
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
60 HRM
Dielectric Strength
86 kV/mm
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Weight
50.46 lb
FDA Compliance
Not FDA Compliant
Shore Hardness
67 Shore D
Elongation
270 %
Wear Rate
Not Rated

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 67D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.