Blank, Aluminum, 2024, 1/2 x 12 x 12 In

  • Mfr # SB-2024-0500-12-12

  • Zoro # G3304174


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Typical Yield Strength (PSI)
47,000 psi
Alloy Type
2024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2024-0500-12-12
Zoro #
G3304174
UPC #
847554024171
Country of Origin
United States

Dimensions

Thickness
0.5 in
Length
12"
Width Tolerance
+/-0.002 in
Width
12"
Length Tolerance
+/-0.002 in
Width and Length
12 in x 12 in
Thickness (Decimal)
0.5 in
Overall Width
12 in
Overall Length
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Typical Yield Strength (PSI)
47,000 psi
Alloy Type
2024
Typical Tensile Strength (PSI)
65,000 psi
Standards
ASTM B209
Alloy Type - Aluminum
2024
Thickness Tolerance
+/-0.002 in
Finish
Mill
Hardness Scale
BHN
Typical Hardness
120
Type
Precision
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
Tensile Strength
65,000 psi
Fabrication
Hot Rolled
Material Grade
2024
Heat Treatment
Tempered
Tolerance Rating
Standard
Mechanical Finish
Mill
Shape Type
Plate
Heat Treatable
Heat Treatable
Shape
Plate
Brinell Hardness
120 BHN
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Rockwell Hardness
75 HRB
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Galvanized
Not Galvanized
Flatness Tolerance
+0.002 in/+0.01 in
Straightness Tolerance
Not Rated

Description

Aluminum Plate, Material Aluminum, Material Grade 2024, Temper T351, Plate, Overall Length 12 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 0.5 in, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 120 BHN, Rockwell Hardness 75 HRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.