Blank, Aluminum, 2024, 1/2 x 24 x 24 In

  • Mfr # SB-2024-0500-24-24

  • Zoro # G1371736


product price: $1,109.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Thickness (Decimal)
0.5 in
Alloy Type
2024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2024-0500-24-24
Zoro #
G1371736
UPC #
847554024201
Country of Origin
United States

Dimensions

Thickness
0.5 in
Width
24"
Thickness (Decimal)
0.5 in
Length
24"
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Width and Length
24 in x 24 in
Overall Length
24 in
Overall Width
24 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Alloy Type
2024
Thickness Tolerance
+/-0.002 in
Typical Tensile Strength (PSI)
65,000 psi
Typical Hardness
120
Type
Precision
Typical Yield Strength (PSI)
47,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
Alloy Type - Aluminum
2024
Standards
ASTM B209
Hardness Scale
BHN
Finish
Mill
Tensile Strength
65,000 psi
Material Grade
2024
Shape
Plate
System of Measurement
Inch
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Mechanical Finish
Mill
Brinell Hardness
120 BHN
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Shape Type
Plate
Flatness Tolerance
+0.002 in/+0.01 in
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Straightness Tolerance
Not Rated
Rockwell Hardness
75 HRB

Description

Aluminum Plate, Material Aluminum, Material Grade 2024, Temper T351, Plate, Overall Length 24 in, Length Tolerance +/-0.002 in, Overall Width 24 in, Width Tolerance +/-0.002 in, Thickness 0.5 in, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 120 BHN, Rockwell Hardness 75 HRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.