Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank, Aluminum, 2024, 1/2 x 6 x 12 In

  • Mfr # SB-2024-0500-06-12

  • Zoro # G0832763


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Typical Yield Strength (PSI)
47,000 psi
Alloy Type
2024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2024-0500-06-12
Zoro #
G0832763
UPC #
847554024140
Country of Origin
United States

Dimensions

Thickness
0.5 in
Thickness (Decimal)
0.5 in
Width Tolerance
+/-0.002 in
Length
12"
Width and Length
6 in x 12 in
Width
6"
Length Tolerance
+/-0.002 in
Overall Length
12 in
Overall Width
6 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Typical Yield Strength (PSI)
47,000 psi
Alloy Type
2024
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
Typical Tensile Strength (PSI)
65,000 psi
Alloy Type - Aluminum
2024
Finish
Mill
Type
Precision
Hardness Scale
BHN
Typical Hardness
120
Thickness Tolerance
+/-0.002 in
Standards
ASTM B209
Tensile Strength
65,000 psi
Fabrication
Hot Rolled
Heat Treatment
Tempered
Brinell Hardness
120 BHN
Material Grade
2024
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Shape
Flat
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Straightness Tolerance
Not Rated
Flatness Tolerance
+0.002 in/+0.01 in
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Rockwell Hardness
75 HRB

Description

Aluminum Flat Bar Stock, Aluminum, 2024, T351, Flat, 12 in Overall Length, Length Tolerance +/-0.002 in, 6 in Overall Width, Width Tolerance +/-0.002 in, 0.5 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 65,000 psi, 120 BHN Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.