Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank, Aluminum, 2024, 1/2 x 8 x 8 In

  • Mfr # SB-2024-0500-08-08

  • Zoro # G2081676


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
Length Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-2024-0500-08-08
Zoro #
G2081676
UPC #
847554024157
Country of Origin
United States

Dimensions

Thickness
0.5 in
Length Tolerance
+/-0.002 in
Length
8"
Width
8"
Width Tolerance
+/-0.002 in
Width and Length
8 in x 8 in
Thickness (Decimal)
0.5 in
Overall Width
8 in
Overall Length
8 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
Hardness Scale
BHN
Standards
ASTM B209
Alloy Type - Aluminum
2024
Typical Tensile Strength (PSI)
65,000 psi
Typical Yield Strength (PSI)
47,000 psi
Thickness Tolerance
+/-0.002 in
Typical Hardness
120
Finish
Mill
Type
Precision
Alloy Type
2024
Tensile Strength
65,000 psi
Material Grade
2024
Fabrication
Hot Rolled
Heat Treatment
Tempered
Tolerance Rating
Standard
Shape
Plate
Mechanical Finish
Mill
Brinell Hardness
120 BHN
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Shape Type
Plate
System of Measurement
Inch
Flatness Tolerance
+0.002 in/+0.01 in
Straightness Tolerance
Not Rated
Rockwell Hardness
75 HRB
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant

Description

Aluminum Plate, Material Aluminum, Material Grade 2024, Temper T351, Plate, Overall Length 8 in, Length Tolerance +/-0.002 in, Overall Width 8 in, Width Tolerance +/-0.002 in, Thickness 0.5 in, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 120 BHN, Rockwell Hardness 75 HRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.