Blank, Aluminum, 2024, 1/4 x 12 x 18 In

  • Mfr # SB-2024-0250-12-18

  • Zoro # G0354663


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Thickness
0.25 in
Temper
T351
Alloy Type - Aluminum
2024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-2024-0250-12-18
Zoro #
G0354663
UPC #
847554023983
Country of Origin
United States

Dimensions

Thickness
0.25 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Width
12"
Length
18"
Width and Length
12 in x 18 in
Thickness (Decimal)
0.25 in
Overall Length
18 in
Overall Width
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Alloy Type - Aluminum
2024
Finish
Mill
Alloy Type
2024
Typical Hardness
120
Standards
ASTM B209
Thickness Tolerance
+/-0.002 in
Type
Precision
Typical Yield Strength (PSI)
47,000 psi
Hardness Scale
BHN
Typical Tensile Strength (PSI)
65,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
Tensile Strength
65,000 psi
Shape
Plate
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
System of Measurement
Inch
Mechanical Finish
Mill
Shape Type
Plate
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
120 BHN
Tolerance Rating
Standard
Material Grade
2024
Heat Treatment
Tempered
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Rockwell Hardness
75 HRB
Straightness Tolerance
Not Rated
Flatness Tolerance
+0.002 in/+0.01 in

Description

Aluminum Plate, Material Aluminum, Material Grade 2024, Temper T351, Plate, Overall Length 18 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 0.25 in, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 120 BHN, Rockwell Hardness 75 HRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.