Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank, Aluminum, 2024, 3/8 x 6 x 12 In

  • Mfr # SB-2024-0375-06-12

  • Zoro # G2393377


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Thickness
0.375 in
Temper
T351
Thickness Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2024-0375-06-12
Zoro #
G2393377
UPC #
847554024041
Country of Origin
United States

Dimensions

Thickness
0.375 in
Length Tolerance
+/-0.002 in
Thickness (Decimal)
0.375 in
Width
6"
Length
12"
Width Tolerance
+/-0.002 in
Width and Length
6 in x 12 in
Overall Width
6 in
Overall Length
12 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Thickness Tolerance
+/-0.002 in
Typical Yield Strength (PSI)
47,000 psi
Typical Tensile Strength (PSI)
65,000 psi
Type
Precision
Standards
ASTM B209
Alloy Type
2024
Alloy Type - Aluminum
2024
Finish
Mill
Hardness Scale
BHN
Typical Hardness
120
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
Tensile Strength
65,000 psi
Tolerance Rating
Standard
System of Measurement
Inch
Heat Treatment
Tempered
Shape
Flat
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Material Grade
2024
Brinell Hardness
120 BHN
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Flatness Tolerance
+0.002 in/+0.01 in
Galvanized
Not Galvanized
Straightness Tolerance
Not Rated
Rockwell Hardness
75 HRB

Description

Aluminum Flat Bar Stock, Aluminum, 2024, T351, Flat, 12 in Overall Length, Length Tolerance +/-0.002 in, 6 in Overall Width, Width Tolerance +/-0.002 in, 0.375 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 65,000 psi, 120 BHN Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.