Blank, Aluminum, 6061, 1/2 x 12 x 24 In

  • Mfr # SB-6061-0500-12-24

  • Zoro # G1393646


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.5 in
Temper
T651
Width and Length
12 in x 24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-6061-0500-12-24
Zoro #
G1393646
UPC #
847554027417
Country of Origin
United States

Dimensions

Thickness
0.5 in
Width and Length
12 in x 24 in
Width
12"
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Length
24"
Thickness (Decimal)
0.5 in
Overall Length
24 in
Overall Width
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Typical Tensile Strength (PSI)
45,000 psi
Finish
Mill
Standards
ASTM B209, ASTM B211
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
Type
Precision
Typical Yield Strength (PSI)
40,000 psi
Alloy Type
6061
Hardness Scale
BHN
Thickness Tolerance
+/-0.002 in
Typical Hardness
95
Alloy Type - Aluminum
6061
Tensile Strength
45,000 psi
Mechanical Finish
Mill
Material Grade
6061
Tolerance Rating
Standard
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Heat Treatment
Annealed
Brinell Hardness
95 BHN
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Shape Type
Plate
Shape
Plate
Galvanized
Not Galvanized
Rockwell Hardness
85 HRB
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+0.002 in/+0.01 in
Straightness Tolerance
Not Rated

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 24 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 0.5 in, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 85 HRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.