Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank, Aluminum, 6061, 3/4 x 4 x 12 In

  • Mfr # SB-6061-0750-04-12

  • Zoro # G3153875


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.75 in
Temper
T651
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-6061-0750-04-12
Zoro #
G3153875
UPC #
847554027745
Country of Origin
United States

Dimensions

Thickness
0.75 in
Length
12"
Width Tolerance
+/-0.002 in
Thickness (Decimal)
0.75 in
Width
4"
Width and Length
4 in x 12 in
Length Tolerance
+/-0.002 in
Overall Width
4 in
Overall Length
12 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
Alloy Type
6061
Type
Precision
Alloy Type - Aluminum
6061
Finish
Mill
Hardness Scale
BHN
Typical Yield Strength (PSI)
40,000 psi
Thickness Tolerance
+/-0.002 in
Standards
ASTM B209
Typical Hardness
95
Typical Tensile Strength (PSI)
45,000 psi
Tensile Strength
45,000 psi
Fabrication
Cold Rolled
Tolerance Rating
Standard
Brinell Hardness
95 BHN
System of Measurement
Inch
Material Grade
6061
Mechanical Finish
Mill
Heat Treatment
Annealed
Shape
Flat
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Straightness Tolerance
Not Rated
Flatness Tolerance
+0.002 in/+0.01 in
Rockwell Hardness
85 HRB
Resistance Properties
Corrosion-Resistant

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T651, Flat, 12 in Overall Length, Length Tolerance +/-0.002 in, 4 in Overall Width, Width Tolerance +/-0.002 in, 0.75 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.