Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank, Stainless, 304, 3/4 x 12 x 24 In

  • Mfr # SB-0304-0750-12-24

  • Zoro # G1803225


product price: $1,605.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.75 in
Width
12.0 in
Length
24.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-0304-0750-12-24
Zoro #
G1803225
UPC #
847554021934
Country of Origin
United States

Dimensions

Thickness
0.75 in
Width
12.0 in
Length
24.0 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Overall Length
24 in
Overall Width
12 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
Mill
Temper
Annealed
Standards
ASTM A240
Typical Hardness
160
Type
Precision - Corrosion Resistant
Typical Tensile Strength (PSI)
73,200 psi
Typical Yield Strength (PSI)
30,000 psi
Hardness Scale
BHN
Item
Stainless Steel Plate, 24 in - L
Thickness Tolerance
+/-0.002 in
Brinell Hardness
160 BHN
System of Measurement
Inch
Shape Type
Plate
Yield Strength
30,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Precision Ground
Heat Treatment
Annealed
Material Grade
304
Tensile Strength
73,200 psi
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Flatness Tolerance
+0.002 in/+0.01 in
Fabrication
Hot Rolled
Rockwell Hardness
70 HRB
Shape
Plate
Straightness Tolerance
Not Rated

Description

Stainless Steel Plate, 24 in - L, Stainless Steel, 304, Plate, 24 in Overall Length, Length Tolerance +/-0.002 in, 12 in Overall Width, Width Tolerance +/-0.002 in, 0.75 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 30,000 psi, Tensile Strength 73,200 psi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.