Shop ZORO SELECT
See all product information
Carbon Steel Rectangular Bar, 6' L, 5" W
Mfr # HF/6255-72
Zoro # G506600237
product price:Â $182.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Thickness
0.625 in
Width Tolerance
+/-0.125 in
Thickness Tolerance
+/-0.01 in
Overall Length
6 ft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- HF/6255-72
- Zoro #
- G506600237
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.625 in
- Width Tolerance
- +/-0.125 in
- Overall Length
- 6 ft
- Overall Width
- 5 in
Details
- Material
- Carbon Steel
- Item
- Carbon Steel Rectangular Bar
- Thickness Tolerance
- +/-0.01 in
- Heat Treatment
- No Heat Treatment
- Fabrication
- Hot Rolled
- Machinability
- 100 %
- Heat Treatable
- Heat Treatable
- Tensile Strength
- 60,000 psi
- Brinell Hardness
- 126 BHN
- Shape
- Rectangular
- Yield Strength
- 45,000 psi
- Material Grade
- A36
- Mechanical Finish
- Mill
- Rockwell Hardness
- 65 HRB
- Tolerance Rating
- Standard
- Galvanized
- Not Galvanized
- Includes Material Certificate
- No Certificates Included
- Flatness Tolerance
- Not Rated
Description
Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.625 in, Thickness Tolerance +/-0.01 in, Overall Length 6 ft, Overall Width 5 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 65 HRB, Machinability 100 Percent, Includes Material Certificate No Certificates Included, Shape Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.