Blank, Stainless Steel, 304, 1 x 24 x 24 In

  • Mfr # SB-0304-1000-24-24

  • Zoro # G0509363


product price: $3,124.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
1 in
Width
24.0 in
Length
24.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-0304-1000-24-24
Zoro #
G0509363
UPC #
847554022160
Country of Origin
United States

Dimensions

Thickness
1 in
Width
24.0 in
Length
24.0 in
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Overall Width
24 in
Overall Length
24 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
Mill
Temper
Annealed
Standards
ASTM A240
Typical Hardness
160
Type
Precision - Corrosion Resistant
Hardness Scale
BHN
Typical Yield Strength (PSI)
30,000 psi
Item
Stainless Steel Plate, 24 in - L
Typical Tensile Strength (PSI)
73,200 psi
Thickness Tolerance
+/-0.002 in
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
30,000 psi
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Tensile Strength
73,200 psi
Heat Treatment
Annealed
Material Grade
304
System of Measurement
Inch
Mechanical Finish
Precision Ground
Shape Type
Plate
Brinell Hardness
160 BHN
Fabrication
Hot Rolled
Rockwell Hardness
70 HRB
Straightness Tolerance
Not Rated
Shape
Plate
Flatness Tolerance
+0.002 in/+0.01 in

Description

Stainless Steel Plate, 24 in - L, Stainless Steel, 304, Plate, 24 in Overall Length, Length Tolerance +/-0.002 in, 24 in Overall Width, Width Tolerance +/-0.002 in, 1 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 30,000 psi, Tensile Strength 73,200 psi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.