Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Stock, Rec, 304SS, 1/4Tx3 1/2 Inx6 ft

  • Mfr # GR4F.25X3.5-72

  • Zoro # G2841483


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.25 in
Width
3.5 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR4F.25X3.5-72
Zoro #
G2841483
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Width
3.5 in
Length
72 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.01 in
Overall Width
3 1/2 in
Overall Length
6 ft

Details

Material
Stainless Steel
Alloy Type
304
Finish
Mill
Temper
Annealed
Standards
AMS 5639, ASTM A276, ASTM A479
Typical Hardness
201 max
Type
General Purpose
Typical Tensile Strength (PSI)
75,000 psi
Hardness Scale
BHN
Thickness Tolerance
+/-0.005 in
Typical Yield Strength (PSI)
30,000 psi
Item
Stainless Steel Rectangular Bar
Tensile Strength
75,000 psi
Material Grade
304
Fabrication Method
Hot Rolled
System of Measurement
Inch
Heat Treatment
Annealed
Rockwell Hardness
70 HRB
Brinell Hardness
131 BHN
Shape
Rectangular
Heat Treatable
Not Heat Treatable
Maximum Temperature
1,500 Degrees F
Yield Strength
30,000 psi
Appearance
Plain
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Fabrication
Hot Rolled
Tolerance Rating
Standard
Minimum Temperature
Not Available
Straightness Tolerance
Not Rated
Elongation
50 %
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
0.125 in per 5 ft

Description

Stainless Steel Square Bar, Stainless Steel, 304, Rectangular, 6 ft Overall Length, Length Tolerance +/-1 in, 3 1/2 in Overall Width, Width Tolerance +/-0.01 in, 0.25 in Thickness, Thickness Tolerance +/-0.005 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 131 BHN Brinell Hardness, 70 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.