Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Stock, Rect, 304SS, 1/4 Tx1 In x 6 ft

  • Mfr # 4YTZ8

  • Zoro # G2372736


product price: $74.39
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
1.88 in
Width
1 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YTZ8
Zoro #
G2372736
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.88 in
Width
1 in
Length
72 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.004 in
Overall Length
6 ft
Overall Width
3/4 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
Mill
Temper
Annealed
Standards
AMS 5640, ASTM A320, ASTM A582
Typical Hardness
201 max
Type
General Purpose
Hardness Scale
BHN
Typical Tensile Strength (PSI)
75,000 psi
Typical Yield Strength (PSI)
30,000 psi
Item
Stainless Steel Rectangular Bar
Thickness Tolerance
+/-0.002 in
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatment
Annealed
Material Grade
304
Brinell Hardness
201 BHN
Straightness Tolerance
+/-0.002 in/ft
Tensile Strength
75,000 psi
Yield Strength
30,000 psi
Rockwell Hardness
70 HRB
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled
Flatness Tolerance
0.125 in per 5 ft
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rectangular
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Rectangular Bar, Stainless Steel, 304, Rectangular, 6 ft Overall Length, Length Tolerance +/-1 in, 3/4 in Overall Width, Width Tolerance +/-0.004 in, 1.88 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 201 BHN Brinell Hardness, 70 HRB Rockwell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.