- Home
- /
- Raw Materials
- /
- Stainless Steel
- /
- Stainless Steel Blanks, Bars, and Plate Stock
- /
- Blank Stock, Rect, 304SS, 3/8 Tx6 In x 6 ft
Zoro Select
Blank Stock, Rect, 304SS, 3/8 Tx6 In x 6 ft
- Zoro #: G3034184
- Mfr #: 4YUE5
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $345.27
Zoro Select #4YUE5 Specifications
- Zoro #: G3034184
- Mfr #: 4YUE5
- Material: Stainless Steel
- Alloy Type: 304
- Thickness: 0.375 in
- Width: 6 in
- Length: 72 in
- Finish: Mill
- Temper: Annealed
- Standards: ASTM A240 and A480
- Typical Hardness: 201 max
- Type: General Purpose
- Hardness Scale: BHN
- Typical Tensile Strength (PSI): 75,000 psi
- Item: Rectangular Blank Stock
- Thickness Tolerance: +0.60/-0.010"
- Typical Yield Strength (PSI): 30,000 psi
- Length Tolerance: +/-1.000 in
- Width Tolerance: +0.094/-0.031"
- Length (Straight Wireway): 6 ft
- Country of Origin (subject to change): Multiple
Description
Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 3/8 In, Width 6 In, Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +0.60/-0.010 In, Width Tolerance +0.094/-0.03 In, Length Tolerance +/- 1.000 In, Typical Tensile Strength 75,000 PSI, Typical Yield Strength 30,000 PSI, Typical Hardness 201 max., Hardness Scale BHN, ASTM A240 and A480 Standards
Reviews of Zoro Select #4YUE5
Explore more
- ZORO SELECT Rectangular Blank Stock, Corrosion Resis 438_12_0
- ZORO SELECT Cold Drawn Annealed Stainless Flat 3F.625X2-36
- ZORO SELECT General Purpose Stainless 4F.5X2-6
- ZORO SELECT Stainless Hex Bar 3H.812-72
- ZORO SELECT Stainless Hex Bar 3H1.5-12
- ZORO SELECT Blank Stock, Rec, 304SS, 5/8Tx1 1/2 Inx6 ft 4YUG1
- ZORO SELECT Blank, Stainless, 304, 3/8 x 2 x 12 In SB-0304-0375-02-12
- ZORO SELECT Blank, Stainless, 304, 3/8 x 6 x 12 In SB-0304-0375-06-12
- ZORO SELECT Blank, Stainless, 304, 3/4 x 4 x 12 In SB-0304-0750-04-12
- STARRETT 499 3/8x1 3/4x18 A2 Oversize Ground Flat Stock 57600
- ZORO SELECT Rectangular Blank Stock, Corrosion Resis 355_72_0
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock