Blast Media, Stainless Steel Shot Type
Mfr # ST 20-40
Zoro # G7885809
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Media Grit
Not Rated
Media Container Size
25 lb
Nominal Dia. Micron Range
297 to 710
Nominal Dia. Range
0.0236 in to 0.0551 in
Abrasive Media Type
Stainless Steel Shot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST 20-40
Zoro #
G7885809
UPC #
-
Country of Origin
United States
Dimensions
Media Container Size
25 lb
Nominal Dia. Micron Range
297 to 710
Nominal Dia. Range
0.0236 in to 0.0551 in
Compatible Mesh Size - Minimum
20
Particle Diameter - Minimum
297 micron
Particle Diameter - Maximum
710 micron
Compatible Mesh Size - Maximum
40
Container Size
25 lb
Details
Item
Blast Media
Media Grit
Not Rated
Abrasive Media Type
Stainless Steel Shot
Media Container
Box
Media Type
Stainless Steel Shot
US Sieve
20-40
Compatible Blast Pressure - Maximum
100 psi
Container Type
Box
Grit
Not Rated
Compatible Blast Pressure - Minimum
80 psi
Number of Cycles - Maximum
30
Number of Cycles - Minimum
20
Description
Blast Media, Abrasive Media Type Stainless Steel Shot, Grit Not Rated, Container Size 25 lb, Compatible Mesh Size - Minimum 20, Compatible Mesh Size - Maximum 40, Compatible Blast Pressure - Minimum 80 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 20, Number of Cycles - Maximum 30, Container Type Box, Particle Diameter - Minimum 297 micron, Particle Diameter - Maximum 710 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.