Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal Jug Arocep Ultra Bleach, Ready to Use, Chlorine, 6 PK

  • Mfr # AR110001

  • Zoro # G7646065


product price: $32.99
/pk 6, $5.50/ea

Key Features

Container Type
Jug
Fragrance
Chlorine
Primary Chemical
Bleach
Cleaner Chemical Product Grouping
Bleach
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR110001
Zoro #
G7646065
UPC #
022609000786
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Container Size
1 gal

Details

Container Type
Jug
Fragrance
Chlorine
Item
Bleach
Primary Chemical
Bleach
Cleaner Chemical Product Grouping
Bleach
Recommended Dilution
Ready to Use
Cleaner Container Type
Bottle
Standards
EPA Registered
Cleaner Form
Liquid
Item - Disinfectants and Sanitizers
Bleach
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registered
Yes

Description

Bleach, Primary Chemical Bleach, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Chlorine, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Product Series Arocep, EPA Registered Yes, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.