Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Flange, Carbon Steel

  • Mfr # FL1FB4

  • Zoro # G212477499


product price: $48.49
/ea

Key Features

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Blind
Application
Gas, Non-Potable Water, Oil
Standards
ASME B16.5, ASTM A/SA-105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL1FB4
Zoro #
G212477499
UPC #
00840280536901
Country of Origin
Multiple

Dimensions

Flange Outside Diameter
9 in
Nominal Pipe Size
4 in

Details

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Blind
Item
Blind Flange
Application
Gas, Non-Potable Water, Oil
Standards
ASME B16.5, ASTM A/SA-105
Connection Surface
Flat Face
Class
150
Number of Bolt Holes
8
Maximum Operating Pressure
150 psi

Description

The ZORO SELECT - FL1FB4 is a 4-inch blind flange designed to close off the end of a pipe, valve, or pressure vessel opening, providing a sealed termination point in a piping system. It features a flat face connection surface and is constructed from carbon steel. This blind flange is designed for use in gas, non-potable water, and oil systems, and it is rated for use within operating pressures up to 150 psi. The flange is compatible with Class 150 pressure ratings and allows for bolted attachment to a mating flange with a gasket.

Key Features:

  • Nominal pipe size: 4 in
  • Flange outside diameter: 9 in
  • Number of bolt holes: 8
  • Connection surface: Flat Face
  • Fitting connection type: Blind
  • Pipe fitting material: Carbon Steel
  • Application: Gas, Non-Potable Water, Oil
  • Maximum operating pressure: 150 psi
  • Pressure class: 150
  • Standards: ASME B16.5; ASTM A/SA-105

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.