Zoro Homepage

Blind Flange, Carbon Steel

  • Mfr # FL1FB8

  • Zoro # G312477528


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Blind
Application
Gas, Non-Potable Water, Oil
Standards
ASME B16.5, ASTM A/SA-105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL1FB8
Zoro #
G312477528
UPC #
00840280536932
Country of Origin
Multiple

Dimensions

Nominal Pipe Size
8 in
Flange Outside Diameter
13 1/2 in

Details

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Blind
Item
Blind Flange
Application
Gas, Non-Potable Water, Oil
Standards
ASME B16.5, ASTM A/SA-105
Class
150
Maximum Operating Pressure
150 psi
Connection Surface
Flat Face
Number of Bolt Holes
8

Description

Carbon Steel 8in 150#

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.