Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Flange, Carbon Steel

  • Mfr # FL6RB10

  • Zoro # G812477615


product price: $738.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Blind
Application
Gas, Non-Potable Water, Oil
Standards
ASME B16.5, ASTM A/SA-105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL6RB10
Zoro #
G812477615
UPC #
00840280537618
Country of Origin
Multiple

Dimensions

Flange Outside Diameter
16 in
Nominal Pipe Size
10 in

Details

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Blind
Item
Blind Flange
Application
Gas, Non-Potable Water, Oil
Standards
ASME B16.5, ASTM A/SA-105
Class
600
Connection Surface
Raised Face
Number of Bolt Holes
16
Maximum Operating Pressure
600 psi

Description

Carbon Steel 10in 600# RF Blind Flange

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.