Zoro Homepage

Blind Flange Pipe Flange, 5" Pipe, Flanged x Blind, Steel, Class 300

  • Mfr # BULK-PF-554

  • Zoro # G100424680


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Blind Flange
Fitting Connection Type
Flanged x Blind
Pipe Fitting Material
Steel
Pipe Size (Fittings)
5"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-554
Zoro #
G100424680
UPC #
193005130961
Country of Origin
China

Dimensions

Pipe Size (Fittings)
5"
Flange Thickness
1 1/4 in
Bolt Hole Diameter
3/4 in
Overall Length
11 in
Flange Outside Diameter
11 in
Nominal Pipe Size
5 in

Details

Specific Fitting Shape
Blind Flange
Fitting Connection Type
Flanged x Blind
Pipe Fitting Material
Steel
Class
Class 300
Item
Pipe Flange
Standards
ASME B16.5, ASTM A105
Max. Steam Pressure
725 psi
Temp. Range
80 Degrees to 780 Degrees F
Low Lead Compliance Level
Not Compliant
For Pipe Schedule
80
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Maximum Operating Pressure
725 psi
Finish/Coating
Black Coated
Number of Bolt Holes
8
Color
Black
Connection Surface
Raised Face

Description

Blind Flange, Raised Face, 5 in Nominal Pipe Size, Flanged x Blind, 11 in Flange Outside Diameter, 1 1/4 in Flange Thickness, 11 in Overall Length, Steel, Black Coated, Class Class 300, For Pipe Schedule 80, 725 psi Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.