Zoro Homepage

Blind Flange Pipe Flange, 8" Pipe, Flanged x Blind, Steel, Class 300

  • Mfr # BULK-PF-556

  • Zoro # G400424618


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Blind Flange
Fitting Connection Type
Flanged x Blind
Pipe Fitting Material
Steel
Pipe Size (Fittings)
8"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-556
Zoro #
G400424618
UPC #
193005130985
Country of Origin
China

Dimensions

Pipe Size (Fittings)
8"
Bolt Hole Diameter
7/8 in
Flange Thickness
1 1/2 in
Nominal Pipe Size
8 in
Overall Length
15 in
Flange Outside Diameter
15 in

Details

Specific Fitting Shape
Blind Flange
Fitting Connection Type
Flanged x Blind
Pipe Fitting Material
Steel
Class
Class 300
Item
Pipe Flange
Standards
ASME B16.5, ASTM A105
Max. Steam Pressure
725 psi
Temp. Range
80 Degrees to 780 Degrees F
Maximum Operating Pressure
725 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Finish/Coating
Black Coated
Color
Black
Connection Surface
Raised Face
For Pipe Schedule
80
Low Lead Compliance Level
Not Compliant
Number of Bolt Holes
12

Description

Blind Flange, Raised Face, 8 in Nominal Pipe Size, Flanged x Blind, 15 in Flange Outside Diameter, 1 1/2 in Flange Thickness, 15 in Overall Length, Steel, Black Coated, Class Class 300, For Pipe Schedule 80, 725 psi Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 12, 7/8 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.