Zoro Homepage

Blind Plug No Hub Blind Plug, 1-1/2" Pipe, Socket, Cast Iron

  • Mfr # ZFB222480

  • Zoro # G100722342


product price: $17.19
/ea

Key Features

Specific Fitting Shape
Blind Plug
Fitting Connection Type
Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
1-1/2"
Standards
ASTM A888
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFB222480
Zoro #
G100722342
UPC #
810074086691
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
1-1/2"
Overall Length
1 3/4 in
Outside Diameter
1 15/16 in
Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Blind Plug
Fitting Connection Type
Socket
Pipe Fitting Material
Cast Iron
Item
No Hub Blind Plug
Standards
ASTM A888
Plug Construction
Solid
Temp. Range
0 Degrees to 212 Degrees F
Max. Steam Pressure
0 psi
Color
Green
Includes Pre-Applied Thread Sealant
No
Magnetic
No
Plug Drive Style
1 1/2 in Round Cap
Includes Seal
No
Finish/Coating
Epoxy Coated
Low Lead Compliance Level
Compliant; ASTM A888-13, CISPI 301, ASTM A74; 0.015% maximum lead content

Description

Blind Plug, 1 1/2 in Nominal Pipe Size, Cast Iron, Epoxy Coated, Socket, 1 15/16 in Outside Diameter, 1 3/4 in Overall Length, 0 psi Max. Steam Pressure, 0 Degrees to 212 Degrees F, Plug Construction Solid, Plug Drive Style 1 1/2 in Round Cap, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No, Green

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.