Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Raise Face, Carbon Steel, 285 psi

  • Mfr # 130-032-000

  • Zoro # G8313654


product price: $66.69
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Blind Raised Face Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Bolted
Temp. Range
-20 Degrees to 100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130-032-000
Zoro #
G8313654
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
3-1/2"
Pipe Size - Pipe Fitting
3-1/2"
Nominal Pipe Size
3 1/2 in
Overall Length
7/8 in

Details

Item
Blind Raise Face
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Blind Raised Face Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Bolted
Temp. Range
-20 Degrees to 100 Degrees F
Fitting Connection Type
Bolted
Basic Pipe Fitting Material
Metal
Max. Pressure
285 psi
Specific Pipe Fitting Shape
Blind Raised Face Flange
Standards
ASME B16.5
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Compliance
A105
Maximum Operating Pressure
285 psi
Connection Surface
Raised Face
Class
Class 150

Description

Blind Flange, Raised Face, 3 1/2 in Nominal Pipe Size, Flanged x Blind, 7/8 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.