Zoro Homepage

Blind Raise Face, Carbon Steel, 740 psi

  • Mfr # 330-011-000

  • Zoro # G8393411


product price: $41.39
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Blind Raised Face Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Bolted
Fitting Connection Type
Bolted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-011-000
Zoro #
G8393411
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Overall Length
11/16 in
Nominal Pipe Size
1 1/4 in

Details

Item
Blind Raised Face Flange
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Blind Raised Face Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Bolted
Fitting Connection Type
Bolted
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Blind Raised Face Flange
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Class 150
Standards
ASME B16.5
Temp. Range
-20 Degrees to 100 Degrees F
Max. Pressure
740 psi
Compliance
A105
Maximum Operating Pressure
740 psi
Class
Class 300
Connection Surface
Raised Face

Description

Blind Flange, Raised Face, 1 1/4 in Nominal Pipe Size, Flanged x Blind, 11/16 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.