Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Blind Rivet, 1/4 in x0.750 in, Dome, PK100

  • Mfr # U33190.025.0088

  • Zoro # G2795731

CAD Available

product price: $10.39
/pk 100, $0.10/ea

Key Features

CAD Drawing
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
1/4 in
Grip Range
0.376 in to 0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U33190.025.0088
Zoro #
G2795731
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/4 in
Body Length
3/4 in
Hole Size
0.257 in to 0.261 in
Drill Size
F
Head Height
0.08 in
Head Dia.
0.475 in to 0.525 in
Overall Length
2 5/64 in
Head Diameter Tolerance
+/-0.025 in
Head Diameter
1/2 in
Minimum Material Thickness
3/8 in
Shank Diameter
0.25 in
Maximum Material Thickness
1/2 in
Minimum Hole Diameter
0.257 in
Body Length Tolerance
-0.004/+0.020 in
Maximum Hole Diameter
0.261 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.376 in to 0.500 in
Standards
IFI 114
System of Measurement
Inch
Single Shear Strength (Lbs.)
460 lb
Rivet Grade
11
Rivet Number
88
Blind Rivet Type
Open End
Tensile Strength (Lb.)
560 lb
Color
Gray
Finish
Plain
Material Grade/Class
IFI-114-11
Head Angle
90 Degrees
Manufacturer Location
Globally Sourced
Shear Strength
460 lb
Tensile Strength
560 lb

Description

Blind Rivet,2 2/25 in L,1/4 in dia,PK100, System of Measurement Inch, Overall Length 2 5/64 in, Body Length 3/4 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/2 in, Head Angle 90 Degrees , Shear Strength 460 lb, Tensile Strength 560 lb, Maximum Hole Diameter 0.261 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.