Blind Rivet, Countersunk Head, 1/4 in Dia., 0.756 in - 0.780 in L, Aluminum Body, 2000 PK

  • Mfr # L64195K

  • Zoro # G2455282


product price:  $1,285.99
/pk 2000, $0.64/ea
Free Shipping & Returns

Key Features

Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
1/4 in
Grip Range
.47 in - .54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L64195K
Zoro #
G2455282
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Rivet Diameter
1/4 in
Body Length
0.756 in - 0.780 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.47 in - .54 in
Standards
Not Listed
System of Measurement
Inch
Finish
Zinc Plated

Description

1/4X.47-.54 Water Resistant Countersunk Structural Rivet Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.