Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Stainless Steel Body, 500 PK

  • Mfr # U34184.012.0044

  • Zoro # G9198226


product price:  $18.55
/pk 500, $0.04/ea

Key Features

Head Type
Countersunk
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
1/8 in
Grip Range
0.188 in to 0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34184.012.0044
Zoro #
G9198226
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in
Body Length
13/32 in
Head Dia.
0.207 in to 0.233 in
Head Height
0.04 in
Drill Size
#30
Hole Size
0.129 in to 0.133 in
Head Diameter Tolerance
+/-0.012 in
Minimum Hole Diameter
0.129 in
Head Diameter
7/32 in
Maximum Material Thickness
1/4 in
Overall Length
1 1/2 in
Shank Diameter
0.125 in
Body Length Tolerance
-0.004/+0.020 in
Maximum Hole Diameter
0.133 in
Minimum Material Thickness
3/16 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
0.188 in to 0.250 in
Standards
IFI 114
System of Measurement
Inch
Single Shear Strength (Lbs.)
420 lb
Tensile Strength (Lb.)
530 lb
Blind Rivet Type
Open End
Rivet Number
44
Rivet Grade
51
Color
Gray
Material Grade/Class
IFI-114-51
Head Angle
120 Degrees
Shear Strength
420 lb
Manufacturer Location
Globally Sourced
Finish
Plain
Tensile Strength
530 lb

Description

Blind Rivet,1 1/2 in L,1/8 in dia,PK500, System of Measurement Inch, Overall Length 1 1/2 in, Body Length 13/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Countersunk, Head Diameter 7/32 in, Head Angle 120 Degrees , Shear Strength 420 lb, Tensile Strength 530 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-51, Mandrel Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.