Blind Rivet, Countersunk Head, 1/8 in Dia., 0.40 in L, Aluminum Body, 10000 PK

  • Mfr # ACSC44

  • Zoro # G7571516


product price: $513.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.18 in - .25 in
Standards
IFI-126
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACSC44
Zoro #
G7571516
UPC #
-
Country of Origin
Mexico

Dimensions

Rivet Diameter
1/8 in
Body Length
0.40 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.18 in - .25 in
Standards
IFI-126
System of Measurement
Inch
Finish
Plain

Description

1/8X.18-.25 Countersunk Closed End Aluminum Rivet With Steel Mandrel Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.