Blind Rivet, Countersunk Head, 1/8 in Dia., 37/64 in L, Aluminum Body, 500 PK

  • Mfr # U33620.012.0045
  • Zoro # G9679345
product price: 
$
13.59
/pk of 500, $0.03/ea

Key Features

Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
0.251 in to 0.312 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U33620.012.0045
Zoro #
G9679345
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in
Body Length
37/64 in
Hole Size
0.129 in to 0.133 in
Head Height
0.042 in
Head Dia.
0.221 in to 0.245 in
Drill Size
#30
Minimum Hole Diameter
0.129 in
Maximum Hole Diameter
0.133 in
Shank Diameter
0.125 in
Overall Length
1 11/16 in
Head Diameter Tolerance
+/-0.012 in
Minimum Material Thickness
1/4 in
Head Diameter
15/64 in
Body Length Tolerance
-0.004/+0.020 in
Maximum Material Thickness
5/16 in
Wire Rope Length
1 11/16 in
Length
1 11/16 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.251 in to 0.312 in
Standards
IFI 126
System of Measurement
Inch
Blind Rivet Type
Closed End
Single Shear Strength (Lbs.)
240 lb
Tensile Strength (Lb.)
280 lb
Rivet Grade
19
Rivet Number
45
Color
Gray
Material Grade/Class
IFI-126-19
Manufacturer Location
Globally Sourced
Finish
Plain
Tensile Strength
280 lb
Head Angle
120 Degrees
Shear Strength
240 lb
Product Type
Blind Rivet
Wire Color
Gray

Description

Blind Rivet,1 13/19 In. L,1/8 In. dia,PK500, System of Measurement Inch, Overall Length 1 11/16 in, Body Length 37/64 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 15/64 in, Head Angle 120 Degrees , Shear Strength 240 lb, Tensile Strength 280 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/4 in, Maximum Material Thickness 5/16 in, Material Grade/Class IFI-126-19, Mandrel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.