This item is Discontinued.

Zoro Select Blind Rivet, Countersunk Head, 27/64 in L, Steel Body, 4500 PK B34140.015.0054

Blind Rivet, Countersunk Head, 27/64 in L, Steel Body, 4500 PK (Discontinued)

  • Mfr # B34140.015.0054
  • Zoro # G1160630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B34140.015.0054
Zoro #
G1160630
UPC #
-
Country of Origin
Multiple

Dimensions

Body Length
27/64 in
Head Height
0.043 in
Head Dia.
0.268 in to 0.294 in
Hole Size
0.160 in to 0.164 in
Drill Size
#20
Body Length Tolerance
-0.004/+0.020 in
Maximum Material Thickness
1/4 in
Shank Diameter
0.156 in
Minimum Hole Diameter
0.16 in
Minimum Material Thickness
3/16 in
Head Diameter
9/32 in
Maximum Hole Diameter
0.164 in
Overall Length
1 23/32 in
Head Diameter Tolerance
+/-0.016 in
Rivet Length
0.425 in
Rivet Dia.
5/32 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.188 in to 0.250 in
Standards
IFI 114
System of Measurement
Inch
Rivet Number
54
Rivet Grade
30
Tensile Strength (Lb.)
470 lb
Blind Rivet Type
Open End
Single Shear Strength (Lbs.)
370 lb
Color
Gray
Finish
Plain
Manufacturer Location
Globally Sourced
Head Angle
120 Degrees
Tensile Strength
470 lb
Material Grade/Class
IFI-114-30
Shear Strength
370 lb
Rivet Head Style
Countersunk
Rivet Body Material
Steel
Rivet Standards
IFI 114

Description

Blind Rivet,1 28/39 In. L,0.156 In. dia,PK4500, System of Measurement Inch, Overall Length 1 23/32 in, Body Length 27/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Countersunk, Head Diameter 9/32 in, Head Angle 120 Degrees , Shear Strength 370 lb, Tensile Strength 470 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.