Blind Rivet, Countersunk Head, 3/16 in Dia., 11/16 in L, Aluminum Body, 250 PK
- Mfr # U34129.018.6668
- Zoro # G9198813
product price:Â
$
14.69
/pk of 250, $0.06/ea
Key Features
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Stainless Steel
Rivet Diameter
3/16 in
Grip Range
0.315 in to 0.500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U34129.018.6668
- Zoro #
- G9198813
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Blind Rivet
- Head Type
- Countersunk
- Body Material
- Aluminum
- Mandrel Material
- Stainless Steel
- Grip Range
- 0.315 in to 0.500 in
- Standards
- IFI 116
- System of Measurement
- Inch
- Blind Rivet Type
- Multigrip Open End
- Tensile Strength (Lb.)
- 471 lb
- Single Shear Strength (Lbs.)
- 292 lb
- Color
- Gray
- Rivet Number
- 66
- Tensile Strength
- 471 lb
- Finish
- Plain
- Material Grade/Class
- IFI-116-26
- Head Angle
- 120 Degrees
- Shear Strength
- 292 lb
- Manufacturer Location
- Globally Sourced
- Product Type
- Blind Rivet
- Wire Color
- Gray
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 11/16 in
- Hole Size
- 0.192 in to 0.196 in
- Drill Size
- #11
- Head Dia.
- 0.335 in to 0.361 in
- Head Height
- 0.05 in
- Head Diameter
- 11/32 in
- Minimum Hole Diameter
- 0.192 in
- Body Length Tolerance
- -0.004/+0.020 in
- Maximum Material Thickness
- 1/2 in
- Overall Length
- 2 in
- Shank Diameter
- 0.188 in
- Maximum Hole Diameter
- 0.196 in
- Minimum Material Thickness
- 5/16 in
- Head Diameter Tolerance
- +/-0.019 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Blind Rivet,2 in L,0.188 in dia,PK250, System of Measurement Inch, Overall Length 2 in, Body Length 11/16 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 11/32 in, Head Angle 120 Degrees , Shear Strength 292 lb, Tensile Strength 471 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-116-26, Mandrel Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.