Blind Rivet, Countersunk Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK

  • Mfr # U34120.018.0063

  • Zoro # G2795451


product price:  $9.49
/pk 250, $0.04/ea

Key Features

Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.126 in to 0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U34120.018.0063
Zoro #
G2795451
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in
Body Length
25/64 in
Drill Size
#11
Head Height
0.05 in
Head Dia.
0.335 in to 0.361 in
Hole Size
0.192 in to 0.196 in
Maximum Material Thickness
3/16 in
Minimum Hole Diameter
0.192 in
Overall Length
1 11/16 in
Head Diameter
11/32 in
Minimum Material Thickness
1/8 in
Head Diameter Tolerance
+/-0.019 in
Shank Diameter
0.188 in
Body Length Tolerance
-0.004/+0.020 in
Maximum Hole Diameter
0.196 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.126 in to 0.187 in
Standards
IFI 114
System of Measurement
Inch
Tensile Strength (Lb.)
500 lb
Rivet Number
63
Blind Rivet Type
Open End
Rivet Grade
19
Single Shear Strength (Lbs.)
380 lb
Color
Gray
Manufacturer Location
Globally Sourced
Shear Strength
380 lb
Finish
Plain
Head Angle
120 Degrees
Tensile Strength
500 lb
Material Grade/Class
IFI-114-19

Description

Blind Rivet,1 11/16 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 1 11/16 in, Body Length 25/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 11/32 in, Head Angle 120 Degrees , Shear Strength 380 lb, Tensile Strength 500 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-114-19, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products