Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Countersunk Head, 3/16 in Dia., 49/64 in L, Aluminum Body, 250 PK
- Mfr # U34128.018.6769
- Zoro # G2794270
product price:Â
$
12.19
/pk of 250, $0.05/ea
Key Features
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.378 in to 0.563 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U34128.018.6769
- Zoro #
- G2794270
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Blind Rivet
- Head Type
- Countersunk
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- 0.378 in to 0.563 in
- Standards
- IFI 116
- System of Measurement
- Inch
- Tensile Strength (Lb.)
- 471 lb
- Blind Rivet Type
- Multigrip Open End
- Single Shear Strength (Lbs.)
- 292 lb
- Rivet Number
- 67
- Color
- Gray
- Head Angle
- 120 Degrees
- Tensile Strength
- 471 lb
- Finish
- Plain
- Shear Strength
- 292 lb
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- IFI-116-19
- Product Type
- Blind Rivet
- Wire Color
- Gray
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 49/64 in
- Head Dia.
- 0.335 in to 0.361 in
- Head Height
- 0.05 in
- Drill Size
- #11
- Hole Size
- 0.192 in to 0.196 in
- Overall Length
- 2 in
- Head Diameter Tolerance
- +/-0.019 in
- Head Diameter
- 11/32 in
- Minimum Hole Diameter
- 0.192 in
- Body Length Tolerance
- -0.004/+0.020 in
- Maximum Material Thickness
- 9/16 in
- Minimum Material Thickness
- 3/8 in
- Maximum Hole Diameter
- 0.196 in
- Shank Diameter
- 0.188 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Blind Rivet,2 in L,0.188 in dia,PK250, System of Measurement Inch, Overall Length 2 in, Body Length 49/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 11/32 in, Head Angle 120 Degrees , Shear Strength 292 lb, Tensile Strength 471 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 9/16 in, Material Grade/Class IFI-116-19, Mandrel Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.