CAD Drawings

Download CAD Files

Blind Rivet, Countersunk Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK

  • Mfr # U33192.018.0610

  • Zoro # G2795558

CAD Available

product price:  $14.35
/pk 250, $0.06/ea

Key Features

CAD Drawing
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
0.501 in to 0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U33192.018.0610
Zoro #
G2795558
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in
Body Length
53/64 in
Hole Size
0.192 in to 0.196 in
Head Dia.
0.335 in to 0.361 in
Drill Size
#11
Head Height
0.05 in
Overall Length
2 1/8 in
Maximum Hole Diameter
0.196 in
Minimum Material Thickness
1/2 in
Minimum Hole Diameter
0.192 in
Shank Diameter
0.188 in
Head Diameter Tolerance
+/-0.019 in
Maximum Material Thickness
5/8 in
Head Diameter
11/32 in
Body Length Tolerance
-0.004/+0.020 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.501 in to 0.625 in
Standards
IFI 114
System of Measurement
Inch
Rivet Number
610
Rivet Grade
11
Tensile Strength (Lb.)
320 lb
Single Shear Strength (Lbs.)
260 lb
Blind Rivet Type
Open End
Color
Gray
Finish
Plain
Tensile Strength
320 lb
Manufacturer Location
Globally Sourced
Shear Strength
260 lb
Head Angle
120 Degrees
Material Grade/Class
IFI-114-11

Description

Blind Rivet,2 1/8 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 2 1/8 in, Body Length 53/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 11/32 in, Head Angle 120 Degrees , Shear Strength 260 lb, Tensile Strength 320 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/2 in, Maximum Material Thickness 5/8 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products