Blind Rivet, Countersunk Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 250 PK

  • Mfr # U34129.018.6264

  • Zoro # G9679153


product price:  $16.59
/pk 250, $0.07/ea

Key Features

Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Stainless Steel
Rivet Diameter
3/16 in
Grip Range
0.063 in to 0.252 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U34129.018.6264
Zoro #
G9679153
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in
Body Length
7/16 in
Head Height
0.05 in
Head Dia.
0.335 in to 0.361 in
Drill Size
#11
Hole Size
0.192 in to 0.196 in
Body Length Tolerance
-0.004/+0.020 in
Head Diameter
11/32 in
Maximum Hole Diameter
0.196 in
Maximum Material Thickness
1/4 in
Head Diameter Tolerance
+/-0.019 in
Minimum Hole Diameter
0.192 in
Shank Diameter
0.188 in
Overall Length
1 47/64 in
Minimum Material Thickness
1/16 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Stainless Steel
Grip Range
0.063 in to 0.252 in
Standards
IFI 116
System of Measurement
Inch
Single Shear Strength (Lbs.)
292 lb
Tensile Strength (Lb.)
471 lb
Blind Rivet Type
Multigrip Open End
Rivet Number
62
Color
Gray
Shear Strength
292 lb
Tensile Strength
471 lb
Material Grade/Class
IFI-116-26
Finish
Plain
Manufacturer Location
Globally Sourced
Head Angle
120 Degrees

Description

Blind Rivet,1.737 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 1 47/64 in, Body Length 7/16 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 11/32 in, Head Angle 120 Degrees , Shear Strength 292 lb, Tensile Strength 471 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-116-26, Mandrel Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.