Blind Rivet, Countersunk Head, 5/32 in Dia., 35/64 in L, Steel Body, 500 PK

  • Mfr # U34140.015.0056

  • Zoro # G9679573


product price:  $11.99
/pk 500, $0.02/ea

Key Features

Head Type
Countersunk
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
0.313 in to 0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U34140.015.0056
Zoro #
G9679573
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
35/64 in
Head Height
0.043 in
Drill Size
#20
Head Dia.
0.268 in to 0.294 in
Hole Size
0.160 in to 0.164 in
Head Diameter Tolerance
+/-0.016 in
Overall Length
1 27/32 in
Body Length Tolerance
-0.004/+0.020 in
Maximum Hole Diameter
0.164 in
Maximum Material Thickness
3/8 in
Shank Diameter
0.156 in
Minimum Hole Diameter
0.16 in
Head Diameter
9/32 in
Minimum Material Thickness
5/16 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.313 in to 0.375 in
Standards
IFI 114
System of Measurement
Inch
Blind Rivet Type
Open End
Rivet Grade
30
Single Shear Strength (Lbs.)
370 lb
Rivet Number
56
Tensile Strength (Lb.)
470 lb
Color
Gray
Manufacturer Location
Globally Sourced
Tensile Strength
470 lb
Material Grade/Class
IFI-114-30
Head Angle
120 Degrees
Shear Strength
370 lb
Finish
Plain

Description

Blind Rivet,1 43/51 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 27/32 in, Body Length 35/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Countersunk, Head Diameter 9/32 in, Head Angle 120 Degrees , Shear Strength 370 lb, Tensile Strength 470 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.