Blind Rivet, Countersunk Head, 5/32 in Dia., 39/64 in L, Aluminum Body, 500 PK

  • Mfr # U33620.015.0055

  • Zoro # G9198384


product price:  $16.55
/pk 500, $0.03/ea

Key Features

Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
0.251 in to 0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U33620.015.0055
Zoro #
G9198384
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
39/64 in
Head Height
0.051 in
Drill Size
#20
Hole Size
0.160 in to 0.164 in
Head Dia.
0.296 in to 0.328 in
Overall Length
1 29/32 in
Head Diameter
5/16 in
Minimum Hole Diameter
0.16 in
Body Length Tolerance
-0.004/+0.020 in
Shank Diameter
0.156 in
Minimum Material Thickness
1/4 in
Maximum Material Thickness
5/16 in
Head Diameter Tolerance
+/-0.016 in
Maximum Hole Diameter
0.164 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.251 in to 0.312 in
Standards
IFI 126
System of Measurement
Inch
Rivet Grade
19
Single Shear Strength (Lbs.)
350 lb
Tensile Strength (Lb.)
480 lb
Blind Rivet Type
Closed End
Rivet Number
55
Color
Gray
Head Angle
120 Degrees
Material Grade/Class
IFI-126-19
Finish
Plain
Manufacturer Location
Globally Sourced
Tensile Strength
480 lb
Shear Strength
350 lb

Description

Blind Rivet,1 21/23 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 29/32 in, Body Length 39/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Countersunk, Head Diameter 5/16 in, Head Angle 120 Degrees , Shear Strength 350 lb, Tensile Strength 480 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/4 in, Maximum Material Thickness 5/16 in, Material Grade/Class IFI-126-19, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products