Blind Rivet, Dome Head, 1/4 in Dia., 0.945 in L, Aluminum Body, 1500 PK

  • Mfr # ADSC810

  • Zoro # G7573117


product price:  $447.99
/pk 1500, $0.30/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.50 in - .62 in
Standards
IFI-126
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADSC810
Zoro #
G7573117
UPC #
-
Country of Origin
Mexico

Dimensions

Rivet Diameter
1/4 in
Body Length
0.945 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.50 in - .62 in
Standards
IFI-126
System of Measurement
Inch

Description

Blind Rivets,1/4X.50-.62 CLSD E,PK1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products