Blind Rivet, Dome Head, 1/4 in Dia., 1.125 in L, Steel Body, 1000 PK

  • Mfr # SDS814

  • Zoro # G4749243


product price:  $266.99
/pk 1000, $0.27/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/4 in
Grip Range
.75 in - .87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDS814
Zoro #
G4749243
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Rivet Diameter
1/4 in
Body Length
1.125 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
.75 in - .87 in
Standards
SAE J-1200
System of Measurement
Inch
Color
Zinc

Description

Blind Rivets, 1/4X.75-.87 STEEL ,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.