Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Steel Body, 100 PK

  • Mfr # U34130.025.0084

  • Zoro # G2794815


product price:  $6.69
/pk 100, $0.07/ea

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/4 in
Grip Range
0.188 in to 0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34130.025.0084
Zoro #
G2794815
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/4 in
Body Length
1/2 in
Hole Size
0.257 in to 0.261 in
Head Height
0.08 in
Head Dia.
0.475 in to 0.525 in
Drill Size
F
Maximum Material Thickness
1/4 in
Overall Length
1 53/64 in
Head Diameter Tolerance
+/-0.025 in
Maximum Hole Diameter
0.261 in
Shank Diameter
0.25 in
Minimum Material Thickness
3/16 in
Minimum Hole Diameter
0.257 in
Head Diameter
1/2 in
Body Length Tolerance
-0.004/+0.020 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.188 in to 0.250 in
Standards
IFI 114
System of Measurement
Inch
Rivet Grade
30
Blind Rivet Type
Open End
Rivet Number
84
Single Shear Strength (Lbs.)
1,000 lb
Tensile Strength (Lb.)
1,240 lb
Color
Gray
Head Angle
90 Degrees
Manufacturer Location
Globally Sourced
Finish
Plain
Shear Strength
1,000 lb
Material Grade/Class
IFI-114-30
Tensile Strength
1,240 lb

Description

Blind Rivet,1 44/53 In. L,1/4 In. dia,PK100, System of Measurement Inch, Overall Length 1 53/64 in, Body Length 1/2 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Dome, Head Diameter 1/2 in, Head Angle 90 Degrees , Shear Strength 1,000 lb, Tensile Strength 1,240 lb, Maximum Hole Diameter 0.261 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.