This item is Discontinued.

Zoro Select Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Steel Body, 1300 PK B34130.025.0084

Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Steel Body, 1300 PK (Discontinued)

  • Mfr # B34130.025.0084
  • Zoro # G1222081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B34130.025.0084
Zoro #
G1222081
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/4 in
Body Length
1/2 in
Head Dia.
0.475 in to 0.525 in
Head Height
0.08 in
Hole Size
0.257 in to 0.261 in
Drill Size
F
Maximum Hole Diameter
0.261 in
Minimum Hole Diameter
0.257 in
Maximum Material Thickness
1/4 in
Head Diameter
1/2 in
Minimum Material Thickness
3/16 in
Head Diameter Tolerance
+/-0.025 in
Overall Length
1 53/64 in
Shank Diameter
0.25 in
Body Length Tolerance
-0.004/+0.020 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.188 in to 0.250 in
Standards
IFI 114
System of Measurement
Inch
Rivet Grade
30
Single Shear Strength (Lbs.)
1,000 lb
Blind Rivet Type
Open End
Rivet Number
84
Tensile Strength (Lb.)
1,240 lb
Color
Gray
Finish
Plain
Tensile Strength
1,240 lb
Shear Strength
1,000 lb
Head Angle
90 Degrees
Material Grade/Class
IFI-114-30
Manufacturer Location
Globally Sourced

Description

Blind Rivet,1 44/53 In. L,1/4 In. dia,PK1300, System of Measurement Inch, Overall Length 1 53/64 in, Body Length 1/2 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Dome, Head Diameter 1/2 in, Head Angle 90 Degrees , Shear Strength 1,000 lb, Tensile Strength 1,240 lb, Maximum Hole Diameter 0.261 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.