This item is Discontinued.

Zoro Select Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Aluminum Body, 2800 PK B33190.025.0810

Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Aluminum Body, 2800 PK (Discontinued)

  • Mfr # B33190.025.0810
  • Zoro # G1575170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33190.025.0810
Zoro #
G1575170
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/4 in
Body Length
7/8 in
Head Height
0.08 in
Head Dia.
0.475 in to 0.525 in
Drill Size
F
Hole Size
0.257 in to 0.261 in
Overall Length
2 13/64 in
Body Length Tolerance
-0.004/+0.020 in
Minimum Material Thickness
1/2 in
Minimum Hole Diameter
0.257 in
Maximum Material Thickness
5/8 in
Maximum Hole Diameter
0.261 in
Head Diameter Tolerance
+/-0.025 in
Head Diameter
1/2 in
Shank Diameter
0.25 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.501 in to 0.625 in
Standards
IFI 114
System of Measurement
Inch
Tensile Strength (Lb.)
560 lb
Rivet Number
810
Single Shear Strength (Lbs.)
460 lb
Blind Rivet Type
Open End
Rivet Grade
11
Color
Gray
Finish
Plain
Manufacturer Location
Globally Sourced
Shear Strength
460 lb
Head Angle
90 Degrees
Material Grade/Class
IFI-114-11
Tensile Strength
560 lb

Description

Blind Rivet,2 8/39 In. L,1/4 In. dia,PK2800, System of Measurement Inch, Overall Length 2 13/64 in, Body Length 7/8 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/2 in, Head Angle 90 Degrees , Shear Strength 460 lb, Tensile Strength 560 lb, Maximum Hole Diameter 0.261 in, Minimum Material Thickness 1/2 in, Maximum Material Thickness 5/8 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.