Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 100 PK

  • Mfr # U34320.025.0086

  • Zoro # G9198935


product price:  $34.15
/pk 100, $0.34/ea

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/4 in
Grip Range
0.080 in to 0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34320.025.0086
Zoro #
G9198935
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/4 in
Body Length
9/16 in
Hole Size
0.261 in to 0.276 in
Drill Size
G
Head Height
0.118 in
Head Dia.
0.530 in
Body Length Tolerance
-0.004/+0.020 in
Shank Diameter
0.25 in
Minimum Hole Diameter
0.261 in
Minimum Material Thickness
5/64 in
Head Diameter
17/32 in
Maximum Material Thickness
3/8 in
Head Diameter Tolerance
+/-0.025 in
Overall Length
2 in
Maximum Hole Diameter
0.276 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.080 in to 0.375 in
Standards
IFI 134
System of Measurement
Inch
Rivet Number
86
Single Shear Strength (Lbs.)
2,243 lb
Tensile Strength (Lb.)
1,839 lb
Rivet Grade
30
Blind Rivet Type
Structural
Color
Gray
Manufacturer Location
Globally Sourced
Head Angle
90 Degrees
Material Grade/Class
IFI-134-30
Finish
Plain
Tensile Strength
1,839 lb
Shear Strength
2,243 lb

Description

Blind Rivet,2 in L,0.25 in dia,PK100, System of Measurement Inch, Overall Length 2 in, Body Length 9/16 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Dome, Head Diameter 17/32 in, Head Angle 90 Degrees , Shear Strength 2,243 lb, Tensile Strength 1,839 lb, Maximum Hole Diameter 0.276 in, Minimum Material Thickness 5/64 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-134-30, Mandrel Material Steel, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.