This item is Discontinued.

Zoro Select Blind Rivet, Dome Head, 1/4 in L, Aluminum Body, 18000 PK B34121.009.0032

Blind Rivet, Dome Head, 1/4 in L, Aluminum Body, 18000 PK (Discontinued)

  • Mfr # B34121.009.0032
  • Zoro # G1206751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B34121.009.0032
Zoro #
G1206751
UPC #
-
Country of Origin
Multiple

Dimensions

Body Length
1/4 in
Head Dia.
0.178 in to 0.198 in
Head Height
0.032 in
Hole Size
0.097 in to 0.100 in
Drill Size
#41
Head Diameter
3/16 in
Shank Diameter
0.094 in
Overall Length
1 11/32 in
Maximum Hole Diameter
0.1 in
Minimum Hole Diameter
0.097 in
Body Length Tolerance
-0.004/+0.020 in
Maximum Material Thickness
1/8 in
Head Diameter Tolerance
+/-0.010 in
Minimum Material Thickness
1/64 in
Rivet Dia.
3/32 in
Rivet Length
0.25 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.020 in to 0.125 in
Standards
IFI 114
System of Measurement
Inch
Rivet Number
32
Single Shear Strength (Lbs.)
90 lb
Tensile Strength (Lb.)
120 lb
Rivet Grade
19
Blind Rivet Type
Open End
Color
Gray
Shear Strength
90 lb
Material Grade/Class
Grade 19
Head Angle
90 Degrees
Manufacturer Location
Globally Sourced
Finish
Plain
Tensile Strength
120 lb
Rivet Standards
IFI 114
Rivet Head Style
Domed
Rivet Body Material
Aluminum

Description

Blind Rivet, System of Measurement Inch, Overall Length 1 11/32 in, Body Length 1/4 in, Shank Diameter 0.094 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/16 in, Head Angle 90 Degrees , Shear Strength 90 lb, Tensile Strength 120 lb, Maximum Hole Diameter 0.1 in, Minimum Material Thickness 1/64 in, Maximum Material Thickness 1/8 in, Material Grade/Class Grade 19, Mandrel Material Steel, Features Not Applicable, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.